Dylan 2 Light Vanity Fixture Satin White Glass LED Omni Incl, Height: 7-1/4" (Discontinued)
- Mfr # 62-407
- Zoro # G3399641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-407
Zoro #
G3399641
UPC #
045923324079
Country of Origin
Unknown
Dimensions
Height
7-1/4"
Width
16"
Details
Housing Finish
Polished Nickel
Lamp Type
Led
Mounting
Wall
Number of Lights
2
Light Type
A19 GU24 Base - 19.6W Max.
Style
Transitional
Fixture Series
Dylan
Collection
Dylan
Description
Wall Fixture,2L,LED Vanity,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.