Shop NUVO
See all product information
Create Account
East River Outdoor Hanging Fixture LED SMART Starfish RGBTW Matte Black, Clear Water Glass
- Mfr # 62/5944
- Zoro # G712109999
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor
Outdoor
Style
Traditional
Frame Material
Die-Cast Aluminum
Glass Finish
Clear Water Glass
Standard
cETLus, FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/5944
- Zoro #
- G712109999
- UPC #
- 45923659447
- Country of Origin
- China
- Indoor/Outdoor
- Outdoor
- Style
- Traditional
- Frame Material
- Die-Cast Aluminum
- Glass Finish
- Clear Water Glass
- Standard
- cETLus, FCC
- Dimmable
- Dimmable
- Frame Finish
- Matte Black
- Shade Material
- Glass
- Light Bulb Wattage
- 10W
- Application
- Lighting
- Includes
- (1) 12' Wire
- Voltage
- 120V
- Color
- Black
- Rated Life
- 35000 hrs
- CRI
- 80
- Shape
- Lantern
- Beam Angle
- 120 Degrees
- IP Rated
- IP23
- Location Rating
- Damp
- Lumens
- 850L
- CCT
- 2700K-5000K
- Lamp Type
- Integrated LED
- Temp. Range
- -40°C (-40°F) to +40°C (+104°F)
Dimensions
- Outside Diameter
- 8.25 in
Description
Embrace the charm of traditional design with the East River 62-5944 LED outdoor hanging lantern, where every detail tells a story of craftsmanship. With the latest in LED technology, this fixture can be fine-tuned to suit your exterior lighting needs with the Starfish app. Featuring tunable warm to cool white from 2700K-5000K, as well as RGB in a range of millions of colors. The clear water glass panels not only add a touch of nostalgia but also allow the multitude of color options to shine through, creating a mesmerizing play of light that beautifully complements your outdoor environment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.