Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

East River Outdoor Post Lantern 1 Light Matte Black Finish

  • Mfr # 60/5943

  • Zoro # G506998174


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Indoor/Outdoor Usage
Outdoor
Color
Black
Voltage
120
Height (In.)
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/5943
Zoro #
G506998174
UPC #
45923609435
Country of Origin
China

Dimensions

Height (In.)
19.5
Dia. (In.)
8.25

Details

Item
Post
Finish
Matte Black
Indoor/Outdoor Usage
Outdoor
Color
Black
Voltage
120
Mounting
Post
Series
East River
Housing Material
Die-Cast Aluminum / Glass
Bulb Primary Application
Lighting

Description

With a hint of provincial design the East River Outdoor Collection features oldworld charm combined with todays style The rippling clear water glass of the 605943 post light dances in the light and is encased in a beautifully designed fixture with a matte black finish highlighting the curves and subtle detailing on the fixture body From Cape to Colonial this post light offers the perfect solution for exterior home lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.