
Shop NUVO
See all product information
East River Outdoor Wall Fixture, LED, SMART, Starfish RGBTW , Matte Black, Clear Water Glass
Mfr # 62/5945
Zoro # G812110086
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
10W
Lens Material
Glass
Lumens
850L
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62/5945
Zoro #
G812110086
UPC #
45923659454
Country of Origin
China
Dimensions
Dia. (In.)
6.25 in
Details
Voltage
120V
Watts
10W
Lens Material
Glass
Lumens
850L
Finish
Matte Black
Fixture Housing Color
Black
Glass Finish
Clear Water Glass
Operating Temp. Range
-40°C (-40°F) to +40°C (+104°F)
Color Temperature
2700K-5000K
Light Distribution Shape
Lantern
CRI
80
Fixture Housing Material
Die-Cast Aluminum
Lamp Type
Integrated LED
Standards
cETLus, FCC
Application
Lighting
Style
Traditional
IP Rated
IP23
Indoor/Outdoor
Outdoor
Rated Life
35000 hrs
Dimmable
Dimmable
Location Rating
Wet
Beam Angle
120 Degrees
Description
Embrace the charm of traditional design with the East River 62-5945 LED outdoor small wall lantern, where every detail tells a story of craftsmanship. With the latest in LED technology, this fixture can be fine-tuned to suit your exterior lighting needs with the Starfish app. Featuring tunable warm to cool white from 2700K-5000K, as well as RGB in a range of millions of colors. The clear water glass panels not only add a touch of nostalgia but also allow the multitude of color options to shine through, creating a mesmerizing play of light that beautifully complements your outdoor environment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.