Zoro Homepage

Edgeworth, 28 Inch LED Vanity, Brushed Nickel, Acrylic Lens

  • Mfr # 62/2232

  • Zoro # G413335895


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
4.5 in
Width
27.75 in
Housing Finish
Brushed Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2232
Zoro #
G413335895
UPC #
045923622571
Country of Origin
China

Dimensions

Height
4.5 in
Width
27.75 in
Depth
4.13 in

Details

Color
Nickel
Housing Finish
Brushed Nickel
Voltage
120V
Style
Transitional
Color Temp.
3000K
Material
Steel
Lamp Watts
26W
Standards
cETLus; FCC; Damp; RoHS
Dimmable
Yes
Application
Lighting
Glass Finish
No Glass
CRI
90
Lumens
2210L
Average Life (Hours)
50000
Type
Integrated LED
Location Rating
Damp
Shade / Lens Finish
White Acrylic Lens

Description

The Edgeworth 62-2232 LED vanity light is a testament to the marriage of style and functionality. The brushed nickel finish is a subtle, yet statement-making aesthetic for a timeless elegance. Featuring an acrylic lens, the Edgeworth LED Vanity Light provides a soft and even illumination that enhances your reflection with clarity. The clean lines and minimalist silhouette embody contemporary design principles, making it a versatile addition to any bathroom or dressing area. Experience the perfect synergy of form and function, as this luminaire seamlessly integrates into your space while elevating its visual appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.