Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edmond, 14 Inch LED Pendant, Matte Black with Clear Glass

  • Mfr # 62/2061

  • Zoro # G813335969


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.5 in
Voltage
120V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2061
Zoro #
G813335969
UPC #
45923620829
Country of Origin
China

Dimensions

Height
8.5 in
Diameter
13.63 in

Details

Color
Black
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Matte Black
CRI
90
Dimmable
Yes
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus - Listed; FCC; Dry; RoHS
Watts
12W
Material
Steel / Glass
Application
Lighting
Includes
(2) 6" Stems; (2) 12" Stems
Glass Finish
Clear
Shade / Lens Finish
Clear Glass
Lumens
1272L
Type
Integrated LED
Location Rating
Dry
Average Life (Hours)
30000

Description

The Edmond 62-2061 LED small pendant seamlessly combines form and function, providing a balance of design and sustainability. Exuding sophisticated charm with the bold, matte black, transform any space into a beacon of transitional style. The clear glass shade allow the brilliance of the energy-saving LED technology to shine through a harmonious blend of sophistication and modern design. Illuminate your surroundings with Edmond, offering a contemporary twist to your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.