
Edmond, 14 Inch LED Semi Flush, Polished Nickel with Clear Glass
Mfr # 62/2053
Zoro # G213335934
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Application
Lighting
Color
Nickel
Height
9 in
Features
Sloped Ceiling Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2053
Zoro #
G213335934
UPC #
45923620805
Country of Origin
China
Dimensions
Height
9 in
Outside Diameter
13.63 in
Details
Finish
Polished Nickel
Application
Lighting
Color
Nickel
Features
Sloped Ceiling Compatible
Voltage
120V
Material
Steel / Glass
Glass Finish
Clear
Standards
cETLus - Listed; FCC; Damp; RoHS
Dimmable
Yes
Color Temp.
3000K
Average Life (Hours)
30000
Lumens
1272L
Watts
12W
Location Rating
Damp
Type
Integrated LED
CRI
90
Style
Transitional
Shade / Lens Finish
Clear Glass
Description
The Edmond 62-2053 LED small semi-flush mount seamlessly combines form and function, providing a balance of design and sustainability. Available in a timeless, elegant, polished nickel, transforming any space into a beacon of transitional style. The clear glass shade allows the brilliance of the energy-saving LED technology to shine through a harmonious blend of sophistication and modern design. Illuminate your surroundings with Edmond, offering a contemporary twist to your home or office.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.