Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edmond, 17 Inch LED Pendant, Matte Black with Clear Glass

  • Mfr # 62/2062

  • Zoro # G813336003


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.88 in
Voltage
120V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2062
Zoro #
G813336003
UPC #
45923620836
Country of Origin
China

Dimensions

Height
8.88 in
Diameter
17 in

Details

Color
Black
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Matte Black
Dimmable
Yes
Glass Finish
Clear
Material
Steel / Glass
Description/Special Features
Sloped Ceiling Compatible
CRI
90
Watts
18W
Includes
(2) 6" Stems; (2) 12" Stems
Standards
cETLus - Listed; FCC; Dry; RoHS
Application
Lighting
Average Life (Hours)
30000
Type
Integrated LED
Lumens
1944L
Location Rating
Dry
Shade / Lens Finish
Clear Glass

Description

The Edmond 62-2062 LED medium pendant seamlessly combines form and function, providing a balance of design and sustainability. Exuding sophisticated charm with the bold, matte black, transform any space into a beacon of transitional style. The clear glass shade allow the brilliance of the energy-saving LED technology to shine through a harmonious blend of sophistication and modern design. Illuminate your surroundings with Edmond, offering a contemporary twist to your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.