Zoro Homepage

Edmond, 17 Inch LED Pendant, Polished Nickel

  • Mfr # 62/2052

  • Zoro # G113335966


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
8.88 in
Voltage
120V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2052
Zoro #
G113335966
UPC #
45923620799
Country of Origin
China

Dimensions

Height
8.88 in
Diameter
17 in

Details

Color
Nickel
Voltage
120V
Style
Transitional
Color Temp.
3000K
Finish
Polished Nickel
Description/Special Features
Sloped Ceiling Compatible
Watts
18W
CRI
90
Dimmable
Yes
Application
Lighting
Standards
cETLus - Listed; FCC; Dry; RoHS
Material
Steel / Glass
Glass Finish
Clear
Includes
(2) 6" Stems; (2) 12" Stems
Lumens
1944L
Location Rating
Dry
Shade / Lens Finish
Clear Glass
Average Life (Hours)
30000
Type
Integrated LED

Description

The Edmond 62-2052 LED medium pendant seamlessly combines form and function, providing a balance of design and sustainability. Available in a timeless, elegant, polished nickel, transforming any space into a beacon of transitional style. The clear glass shade allows the brilliance of the energy-saving LED technology to shine through a harmonious blend of sophistication and modern design. Illuminate your surroundings with Edmond, offering a contemporary twist to your home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.