
Edmond, 17 Inch LED Semi Flush, Matte Black with Clear Glass
Mfr # 62/2064
Zoro # G313335933
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
9.5 in
Material
Steel / Glass
Application
Lighting
Glass Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2064
Zoro #
G313335933
UPC #
45923620850
Country of Origin
China
Dimensions
Height
9.5 in
Outside Diameter
17 in
Details
Finish
Matte Black
Material
Steel / Glass
Application
Lighting
Glass Finish
Clear
Voltage
120V
Standards
cETLus - Listed; FCC; Damp; RoHS
Features
Sloped Ceiling Compatible
Color
Black
Type
Integrated LED
Location Rating
Damp
CRI
90
Style
Transitional
Shade / Lens Finish
Clear Glass
Color Temp.
3000K
Lumens
1944L
Dimmable
Yes
Average Life (Hours)
30000
Watts
18W
Description
The Edmond 62-2064 LED medium semi-flush mount seamlessly combines form and function, providing a balance of design and sustainability. Exuding sophisticated charm with the bold, matte black, transform any space into a beacon of transitional style. The clear glass shade allow the brilliance of the energy-saving LED technology to shine through a harmonious blend of sophistication and modern design. Illuminate your surroundings with Edmond, offering a contemporary twist to your home or office.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.