
Edmond, 17 Inch LED Semi Flush, Polished Nickel with Clear Glass
Mfr # 62/2054
Zoro # G313335971
product price:Â $496.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Outside Diameter
17 in
Standards
cETLus - Listed; FCC; Damp; RoHS
Voltage
120V
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2054
Zoro #
G313335971
UPC #
45923620812
Country of Origin
China
Dimensions
Outside Diameter
17 in
Height
9.5 in
Details
Finish
Polished Nickel
Standards
cETLus - Listed; FCC; Damp; RoHS
Voltage
120V
Application
Lighting
Features
Sloped Ceiling Compatible
Material
Steel / Glass
Color
Nickel
Glass Finish
Clear
Watts
18W
Lumens
1944L
Dimmable
Yes
Style
Transitional
Average Life (Hours)
30000
Type
Integrated LED
Location Rating
Damp
CRI
90
Color Temp.
3000K
Shade / Lens Finish
Clear Glass
Description
The Edmond 62-2054 LED medium semi-flush mount seamlessly combines form and function, providing a balance of design and sustainability. Available in a timeless, elegant, polished nickel, transforming any space into a beacon of transitional style. The clear glass shade allows the brilliance of the energy-saving LED technology to shine through a harmonious blend of sophistication and modern design. Illuminate your surroundings with Edmond, offering a contemporary twist to your home or office.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.