
Emma 4-Light Small Pendant - Dark Bronze Finish
Mfr # 60/7951
Zoro # G011695261
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Height
24.13 in
Length
17 in
Voltage
120V
Style
Transitional
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7951
Zoro #
G011695261
UPC #
045923639838
Country of Origin
China
Dimensions
Height
24.13 in
Length
17 in
Width
17 in
Chain Length
48 in
Details
Voltage
120V
Style
Transitional
Finish
Dark Bronze
Standards
cULus - Certified
Dimmable
Lamp Dependent
Housing Material
Steel
Includes
Mounting hardware and accessories; (1) 48 inch Chain; (1) 12 foot Wire
For Use With
Interior lighting
Lamp Shape
Candle
Location Rating
Dry
Lamp Base
Candelabra
Sloped Ceiling Compatible
Yes
Up or Down Installation
Up
Lamping Technology
Incandescent
Indoor/Outdoor
Indoor
Amps
0.500A
Shade Shape
Square
Description
A stylish lighting fixture that combines transitional elements with minimal design, Emma is a knockout. The warmth of the three lovely finishes to choose from on the simple framework is highlighted by four candelabra bulbs, exuding elegant charm without excessive ornamentation. The fixture is versatile at its finest, taking center stage as the focal point of a room's design or as a backdrop to suit any dcor. Greet your guests to a romantic ambiance in an entryway or illuminate an enchanting evening in a dining room. Choose a small or large-size pendant, finished in burnished brass, matte black, or dark bronze. Whichever space you choose, Emma is sure to be stunning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.