Empire 1-Light 7 in. Vanity - with Alabaster Glass Bell Shades Color

  • Mfr # 60-6077

  • Zoro # G3395712


product price: $39.99
/ea

Key Features

Length
9 in
Housing Finish
Brushed Nickel
Voltage
120V
Diameter
6.25 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6077
Zoro #
G3395712
UPC #
45923660771
Country of Origin
China

Dimensions

Height
6.13 in
Length
9 in
Diameter
6.25 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
1
Lamp Included
No
Standards
cETLus - Listed, Damp Location Listed
Dimmable
Lamp Dependent
Finish
Alabaster
Housing Material
Steel
Lamp Watts
100W
Bulb Technology
Incandescent
Lamp Shape
A19
Lamp Base
Medium
Application
Indoor
Includes
Mounting Hardware

Description

Wall Fixture,1L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.