Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Bru

  • Mfr # 60-341

  • Zoro # G3386560


product price: $71.99
/ea

Key Features

Height
6-1/8"
Width
14-7/8"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-341
Zoro #
G3386560
UPC #
45923603419
Country of Origin
China

Dimensions

Height
6-1/8"
Width
14-7/8"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Fixture Series
Empire
Collection
Empire

Description

Wall Fixture,2L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.