Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 3-Light 21 in. Vanity - with Frosted White Glass Color

  • Mfr # 60-6087

  • Zoro # G3395767


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Housing Finish
Mahogany Bronze
Voltage
120V
Standards
cETLus - Listed, Damp Location Listed
Finish
Frost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6087
Zoro #
G3395767
UPC #
45923660870
Country of Origin
China

Dimensions

Height
6.13 in
Length
8 in
Width
20.5 in

Details

Housing Finish
Mahogany Bronze
Voltage
120V
Number of Lights
3
Standards
cETLus - Listed, Damp Location Listed
Finish
Frost
Housing Material
Steel
Lamp Watts
100W
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Lamp Included
No
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Medium
Lamp Shape
A19

Description

Wall Fixture,3L,Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.