Empire 6-Light 26 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-359

  • Zoro # G3387111


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Housing Finish
Textured White
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-359
Zoro #
G3387111
UPC #
45923603594
Country of Origin
China

Dimensions

Height
14 in
Diameter
26 in
Chain Length
48 in
Back Plate or Canopy Height (in.)
1.2

Details

Housing Finish
Textured White
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
6
Collection Name
Empire
Fixture Series
Empire
Housing Material
Glass / Metal
Lamp Included
No
Fixture Type
Chandelier
Energy Star Compliant
No
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Glass Color
Alabaster
Finish
Alabaster
Base Material
Glass / Metal
Indoor/Outdoor
Indoor
Product Design
Transitional
Includes
(1) 48" Chain; (1) 12 foot Wire
Lamp Shape
A19
Lamp Base
Medium

Description

The Empire 60-359 6 light, 26 inch chandelier features a textured white finish, accented with alabaster glass bell shades. Illuminate living rooms, foyers, and dining rooms with this eye-catching chandelier. Stylish and elegant, impress your guests with this sophisticated 6 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.