Empire 6-Light 26 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-356

  • Zoro # G3386938


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Housing Finish
Brushed Nickel
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-356
Zoro #
G3386938
UPC #
45923603563
Country of Origin
China

Dimensions

Height
14 in
Diameter
26 in
Back Plate or Canopy Height (in.)
1.2
Chain Length
48 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium; Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
6
Collection Name
Empire
Fixture Series
Empire
Lamp Watts
60W
Lamp Included
No
Energy Star Compliant
No
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Dry Location Listed
Housing Material
Glass / Metal
Fixture Type
Chandelier
Glass Color
Frosted
Finish
Frost
Indoor/Outdoor
Indoor
Product Design
Transitional
Includes
(1) 48" Chain; (1) 12 foot Wire
Base Material
Glass / Metal
Lamp Base
Medium
Lamp Shape
A19

Description

The Empire 60-356 6 light, 26 inch chandelier features a sleek brushed nickel finish, accented with alabaster glass bell shades. Illuminate living rooms, foyers, and dining rooms with this eye-catching chandelier. Stylish and elegant, impress your guests with this sophisticated 6 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.