Empire 6-Light 26 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-358

  • Zoro # G3387087


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Voltage
120V
Collection Name
Empire
Fixture Series
Empire
Diameter
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-358
Zoro #
G3387087
UPC #
45923603587
Country of Origin
China

Dimensions

Height
14 in
Diameter
26 in

Details

Housing Finish
Old Bronze
Voltage
120V
Number of Lights
6
Collection Name
Empire
Fixture Series
Empire
Lamp Included
No
Lamp Watts
60W
Housing Material
Glass / Metal
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Dry Location Listed
Finish
Alabaster
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
A19
Lamp Base
Medium

Description

The Empire 60-358 6 light, 26 inch chandelier features an old bronze finish, accented with alabaster glass bell shades. Illuminate living rooms, foyers, and dining rooms with this eye-catching chandelier. Stylish and elegant, impress your guests with this sophisticated 6 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.