Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 6-Light 26 in. Chandelier with Frosted White Glass

  • Mfr # 60-3169

  • Zoro # G3385282


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Mahogany Bronze
Voltage
120V
Collection Name
Empire
Fixture Series
Empire
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3169
Zoro #
G3385282
UPC #
45923631696
Country of Origin
China

Dimensions

Height
14 in
Diameter
26 in

Details

Housing Finish
Mahogany Bronze
Voltage
120V
Number of Lights
6
Collection Name
Empire
Fixture Series
Empire
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Lamp Included
No
Housing Material
Glass / Metal
Standards
cULus, Dry Location Listed
Lamp Watts
60W
Finish
Frost
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Medium
Lamp Shape
A19

Description

The Empire 60-3169 6 light, 26 inch chandelier features a deep rich mahogany bronze finish, accented by frosted white glass. Illuminate hallways, foyers, living rooms, or any room in the home that could use some extra lighting with this easy to install fixture. Stylish and elegant, impress your guests with this sophisticated chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.