Shop NUVO
See all product information
Create Account
Empire 6-Light 26 in. Chandelier with Frosted White Glass
- Mfr # 60-3255
- Zoro # G3385781
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
6
Collection Name
Empire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-3255
- Zoro #
- G3385781
- UPC #
- 45923632556
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Diameter
- 26 in
Details
- Housing Finish
- Brushed Nickel
- Voltage
- 120V
- Number of Lights
- 6
- Collection Name
- Empire
- Fixture Series
- Empire
- Housing Material
- Glass / Metal
- Lamp Included
- No
- Dimmable
- Lamp Dependent
- Bulb Technology
- Incandescent
- Standards
- cULus, Dry Location Listed
- Lamp Watts
- 60W
- Finish
- Frost
- Includes
- Mounting Hardware
- Application
- Indoor
- Lamp Base
- Medium
- Lamp Shape
- A19
Description
The Ballerina 60-3255 6 light, 26 inch chandelier features a brushed nickel finish, accented with frosted white glass. Illuminate living rooms, dining rooms, or any room in the home that could use some extra lighting with this six light chandelier. Stylish and elegant, impress your guests with this sophisticated chandelier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.