Empire 9-Light 32 in. Chandelier with Alabaster Glass Bell Shades 2 Tier

  • Mfr # 60-360

  • Zoro # G3387069


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
9
Collection Name
Empire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-360
Zoro #
G3387069
UPC #
45923603600
Country of Origin
China

Dimensions

Height
18 in
Diameter
32 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
9
Collection Name
Empire
Fixture Series
Empire
Bulb Technology
Incandescent
Standards
cULus, Dry Location Listed
Lamp Included
No
Housing Material
Glass / Metal
Dimmable
Lamp Dependent
Lamp Watts
60W
Finish
Alabaster
Lamp Shape
A19
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Medium

Description

The Empire 60-360 9 light, 32 inch chandelier features a sleek brushed nickel finish, accented with alabaster glass bell shades. Illuminate living rooms, foyers, and dining rooms with this two-tiered chandelier. Stylish and elegant, impress your guests with this sophisticated 6 light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.