Zoro Homepage

Essex 6.5 in. Wall Lantern Sterling Black Finish

  • Mfr # 62-821

  • Zoro # G3401428


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
14 in
Length
7.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-821
Zoro #
G3401428
UPC #
45923328213
Country of Origin
China

Dimensions

Width
6.5 in
Height
14 in
Length
7.75 in

Details

Voltage
120V
Light Technology
LED
Watts
11W
Lumens
850L
Finish
Sterling Black
Fixture Series
Essex
Housing Material
Aluminum
Standards
cETLus, Wet Location Listed
Color Temp.
3000K
Lamp Included
Integrated
CRI
80
Lamp Shape
Integrated LED
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Base
Integrated
Dimmable
Dimmable

Description

Outdoor Wall Fixture,1L,65",Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.