Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essex 9.5 in. Wall Lantern Sterling Black Finish

  • Mfr # 62-822

  • Zoro # G3401443


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8.25 in
Height
16.88 in
Length
9.63 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-822
Zoro #
G3401443
UPC #
45923328220
Country of Origin
China

Dimensions

Width
8.25 in
Height
16.88 in
Length
9.63 in

Details

Voltage
120V
Light Technology
LED
Watts
14W
Lumens
1030L
Finish
Sterling Black
Fixture Series
Essex
Housing Material
Glass / Metal
Standards
cETLus, Wet Location Listed
Color Temp.
3000K
CRI
80
Lamp Included
Integrated
Application
Outdoor Lighting
Lamp Shape
Integrated LED
Dimmable
Dimmable
Number of Bulbs
1
Lamp Base
Integrated

Description

Outdoor Wall Fixture,1L,95",Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.