Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essex Flush Lantern Sterling Black Finish

  • Mfr # 62-823

  • Zoro # G3401470


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11 in
Height
5.25 in
Length
11 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-823
Zoro #
G3401470
UPC #
45923328237
Country of Origin
China

Dimensions

Width
11 in
Height
5.25 in
Length
11 in

Details

Voltage
120V
Light Technology
LED
Watts
18W
Lens Material
Etched Glass
Lumens
1430L
Finish
Sterling Black
Glass Color
Etched Glass
Fixture Series
Essex
Color Temp.
3000K
CRI
80
Standards
cETLus, Wet Location Listed
Housing Material
Metal
Fixture Wattage
18
Fixture Type
Flush Mount
Color Temperature
3000K
Lamp Included
Integrated
Indoor/Outdoor
Outdoor
Dimmable/Non-Dimmable
Dimmable
Environment
Wet
Application
Outdoor Lighting
Lamp Base
Integrated
Number of Bulbs
1
Lamp Shape
Integrated LED

Description

The Central Park 60-889 3 light, 22 inch outdoor wall lantern is an elegant lighting solution for outside the home. Three bulbs sit elegantly inside clear beveled glass, surrounded by an old bronze finished fixture. Stylish and sophisticated, this outdoor wall lantern is a fashionable lighting solution for the exterior of the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.