Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evander, LED 16 Inch Mini Pendant, Matte Black Finish, Smoked Glass

  • Mfr # 62/2451

  • Zoro # G516513794


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Black
Damp/Wet Rating
Dry
Style
Modern
Dimmable
Yes-Dimmable
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2451
Zoro #
G516513794
UPC #
45923407024
Country of Origin
China

Dimensions

Diameter
2.75 in

Details

Glass Color
Black
Damp/Wet Rating
Dry
Style
Modern
Dimmable
Yes-Dimmable
Color Temp.
3000K
CRI
90
Shade Material
Aluminum / Glass / Steel
Glass Finish
Smoked
Watts
14W
Lamp Base
Integrated
Standards
cETLus;FCC;Dry;RoHS
Finish
Matte Black
Voltage
120V-277V
Lumens
1120L
For Use With
Lighting

Description

Discover the refined beauty of the Evander 62-2451 LED mini pendant, where modern design meets minimalist elegance. With its clean lines and subtle detailing, it projects quiet sophistication, offering a perfect balance of form and function. Finished in matte black, it features a striking smoked mirror glass tube with a white interior that casts a soft, inviting glow. Ideal for those who appreciate understated luxury and creating an atmosphere of intimate allure and contemporary grace.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 1120 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 16.6" height, 5.9" diameter
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black with Smoked Glass
  • Material is comprised of aluminum, steel, and glass
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.