
Evander, LED 48 Inch Island Pendant, Matte Black Finish, Smoked Glass
Mfr # 62/2452
Zoro # G216513858
product price:Â $546.99
/ea
Free Shipping & Returns
Key Features
Lumens
4000L
Width
2.75 in
Style
Modern
Voltage
120V-277V
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2452
Zoro #
G216513858
UPC #
45923407031
Country of Origin
China
Dimensions
Width
2.75 in
Length
50 in
Details
Lumens
4000L
Style
Modern
Voltage
120V-277V
Damp/Wet Rating
Dry
Shade Material
Aluminum / Glass / Steel
Glass Finish
Smoked
Dimmable
Yes-Dimmable
Watts
50W
Lamp Base
Integrated
Finish
Matte Black
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Black
Color Temp.
3000K
CRI
90
Shape
Linear
For Use With
Lighting
Description
Discover the refined beauty of the Evander 62-2452 LED island light, where modern design meets minimalist elegance. With its clean lines and subtle detailing, it projects quiet sophistication, offering a perfect balance of form and function. Finished in matte black, it features a striking smoked mirror glass tube with a white interior that casts a soft, inviting glow. Ideal for those who appreciate understated luxury and creating an atmosphere of intimate allure and contemporary grace.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 4000 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 2.75" height, 2.75" width, 50" length
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Matte Black with Smoked Glass
- Material is comprised of aluminum, steel, and glass
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.