
Everett 1-Light 14-Inch Pendant - Matte Black with Clear Glass (Discontinued)
- Mfr # 60/7553
- Zoro # G403531825
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7553
Zoro #
G403531825
UPC #
45923675539
Country of Origin
China
Dimensions
Height
16.38
Diameter
14
Overall Height
52.875
Details
Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Maritime Vintage
Shade Material
Glass
Shade Color Family
Clear
Included
(2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire
Finish
Matte Black
Lighting Technology
Incandescent
Includes
(2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire
Watts
60
Material
Steel
Lamp Included
No
Dimmable
Lamp Dependent
Lamp Type - Fixtures
A19
Lamp Watts
60
Standards
cETLus
For Use With
Indoor Lighting
Weight
9.04
Description
Glass and overlaying metal create a nice depth with the Everett 60-7553 medium pendant. The clear, tapered glass provides 360-degree illuminations. When paired with a vintage bulb, it creates a maritime-vintage style. A matte black finish on the fixture body, rods, and swivel canopy results in a style suited to many kitchen decors or applications of your choosing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.