Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Everett 1-Light Small Wall Sconce - Matte Black with Clear Glass 60/7555

Everett 1-Light Small Wall Sconce - Matte Black with Clear Glass (Discontinued)

  • Mfr # 60/7555
  • Zoro # G703531938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7555
Zoro #
G703531938
UPC #
45923675553
Country of Origin
China

Dimensions

Height
11.375
Width
7.125
Depth
8.125

Details

Dimmable
Lamp Dependent
Finish
Matte Black
Lamp Type
ST19
Lamp Included
No
Standards
cETLus
Lamp Type - Fixtures
ST19
Lighting Technology
Incandescent
Voltage
120
Lamp Watts
60
Material
Steel
For Use With
Indoor Lighting
Weight
2.87

Description

Glass and overlaying metal create a nice depth with the Everett 60-7555 small wall sconce. The clear, tapered glass provides 360-degree illuminations. When paired with a vintage bulb, it creates a maritime-vintage style. A matte black finish on the fixture body and backplate results in a design suited to many entryways, hallways, or an application of your choosing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.