Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Everett 1-Light Small Wall Sconce - Natural Brass with Clear Glass 60/7565

Everett 1-Light Small Wall Sconce - Natural Brass with Clear Glass (Discontinued)

  • Mfr # 60/7565
  • Zoro # G903531912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7565
Zoro #
G903531912
UPC #
45923675652
Country of Origin
China

Dimensions

Height
11.375
Width
7.125
Depth
8.125

Details

Dimmable
Lamp Dependent
Finish
Natural Brass
Standards
cETLus
Lamp Type - Fixtures
ST19
Lighting Technology
Incandescent
Lamp Watts
60
Voltage
120
Lamp Included
No
Lamp Type
ST19
Weight
2.87
For Use With
Indoor Lighting
Material
Steel

Description

Glass and overlaying metal create a nice depth with the Everett 60-7565 small wall sconce. The clear, tapered glass is clear provides 360-degree illuminations. When paired with a vintage bulb, a touch of nostalgia complements the transitional design. A natural brass finish on the fixture body and backplate results in a style suited to many entryways, hallways, or an application of your choosing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.