Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhibit 1-Lgt Large Wall Lantern - Matte Black / Clear Beveled Glass

  • Mfr # 60/7545

  • Zoro # G303531642


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
8
Height
20
Watts
60
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7545
Zoro #
G303531642
UPC #
45923627903
Country of Origin
China

Dimensions

Width
8
Height
20
Depth
5.125

Details

Voltage
120
Watts
60
Finish
Matte Black
Lighting Technology
Incandescent
Lamp Included
No
Lamp Type - Fixtures
T9
Lamp Type
T9
Material
Steel
Standards
cETLus
Dimmable
Lamp Dependent
Lamp Watts
60
For Use With
Outdoor Lighting
Weight
8

Description

With great attention to detail and superb styling, the Exhibit 60-7545 large outdoor wall lantern is the ideal solution for your outdoor lighting needs. The floating rectangular frame and box are finished in matte black to complement existing finishes and decor. The clear beveled glass panels give an unobstructed view of the light source providing optimal illumination. Pair with a vintage-style bulb to add a touch of charm to this stylish fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.