Zoro Homepage

Exit Sign, Aluminum, 12.06 in W, 9.69 in H

  • Mfr # 67/110

  • Zoro # G511233390


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Width
12.06 in
Height
9.69 in
Sign Material
Aluminum
Sign Mounting Style
Universal
Voltage
120/277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/110
Zoro #
G511233390
UPC #
45923675706
Country of Origin
China

Dimensions

Width
12.06 in
Height
9.69 in
Depth
1.81 in

Details

Item
Exit Sign
Sign Material
Aluminum
Sign Mounting Style
Universal
Voltage
120/277 V
Includes
Battery
Operating Temp. Range
+10C (+50F) to +40C (+104F)
Standards
FCC ; RoHS ; ULus - Certified; Damp Location Rating
Letter Color
Green
Battery Chemistry
Nickel-Cadmium

Description

SATCO NUVO's LED Surface Mount Edge-Lit Exit Sign 67-110 is the perfect solution for your commercial, hospitality, and multi-family spaces. This sign has green lettering and is designed with a sleek, brushed aluminum housing, offering configurable arrows and ceiling, wall, or side mounting options, along with a push-to-test button featuring an AC supply indicator. With a 90-minute battery backup run time, you can trust these signs to keep your space illuminated in the event of a power outage or emergency. The surface mount style provides an easy installation process, and the versatility of these signs makes them suitable for a range of applications. OSHA and NFPA compliant, don't compromise on safetyupgrade to SATCO NUVO's LED Edge-Lit Exit Signs today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.