Zoro Homepage

Exit Sign, Thermoplastic, 11.81 in W, 7.25 in H

  • Mfr # 67/100

  • Zoro # G811233397


product price: $37.99
/ea

Key Features

Width
11.81 in
Height
7.25 in
Sign Material
Thermoplastic
Sign Mounting Style
Universal
Letter Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/100
Zoro #
G811233397
UPC #
45923675676
Country of Origin
China

Dimensions

Width
11.81 in
Height
7.25 in
Depth
1.81 in

Details

Item
Exit Sign
Sign Material
Thermoplastic
Sign Mounting Style
Universal
Letter Color
Green
Voltage
120/277 V
Standards
FCC ; RoHS ; ULus - Certified; Damp Location Rating
Includes
Battery
Battery Chemistry
Nickel-Cadmium
Operating Temp. Range
+10C (+50F) to +40C (+104F)

Description

Maximize the safety of your building occupants with SATCO NUVO's LED Exit Sign 67-100 with Battery Backup, featuring green lettering. With universal mounting options ceiling, wall, or side and a choice of single/double-face configuration, installation and proper orientation have never been easier. The SVA flame-retardant ABS housing ensures durability and reliability, while the 90-minute battery backup runtime meets standard safety requirements. The battery push-to-test button and AC supply indicator allow for easy maintenance and monitoring. Additional features include SVA flame-retardant thermoplastic ABS housing construction, a white finish, damp location rating, and compliance with OSHA and NFPA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.