Zoro Homepage

Fixture, Ceiling Fixture, 1 Light 6"

  • Mfr # SF77-125

  • Zoro # G6066063


product price: $15.99
/ea

Key Features

Mounting
Ceiling; Flush Mount
Width
5 in
Voltage
120V
Height
5-1/2 in
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-125
Zoro #
G6066063
UPC #
045923771255
Country of Origin
Unknown

Dimensions

Width
5 in
Height
5-1/2 in

Details

Mounting
Ceiling; Flush Mount
Voltage
120V
Finish
Polished Brass
Glass Color
Clear
Item
Fixture,Ceiling Fixture,1 Light 6"
Standards
cULus
Max. Fixture Wattage
60
Fixture Housing Material
Steel
Lamp Included
No
Lamp Quantity
1
Damp/Wet Rating
Damp
Bulb Type
Incandescent
Bulb Base Type
Medium
Style
Traditional
Indoor/Outdoor
Indoor

Description

Fixture,Ceiling Fixture,1 Light 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.