Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Bulb Watts: 60

  • Mfr # 60/7115

  • Zoro # G4373346


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Wire Length
12 ft.
Bulb Watts
60
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Width
27.00
Glass Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7115
Zoro #
G4373346
UPC #
045923671487
Country of Origin
China

Dimensions

Wire Length
12 ft.
Width
27.00
Length
27.00
Height
15.00
Shade Height
6 in.
Shade Width
5 in.

Details

Finish
Brushed Nickel
Bulb Watts
60
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Glass Finish
Clear
Bulb Included
No
Bulb Type
Incandescent
Standards
cETLus
Material
Steel
Style
Industrial
Voltage
120
Weight
13.4
Bulb Count
5
Application
Ceiling
Bullb Base
Medium
Shade Material
Glass

Description

Skybridge 5-Light Chandelier Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.