Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Height: 13.50

  • Mfr # 60/7275

  • Zoro # G4371623


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Application
Ceiling
Bulb Type
Incandescent
Material
Steel and Glass
Includes
Rods: 2 x 6 in. and 2 x 12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7275
Zoro #
G4371623
UPC #
045923671876
Country of Origin
China

Dimensions

Height
13.50
Length
24.00
Wire Length
12 ft.
Width
24.00
Shade Height
6.5 in.
Shade Width
3.5 in.

Details

Finish
Matte Black
Shade Material
Glass
Application
Ceiling
Bulb Type
Incandescent
Material
Steel and Glass
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Voltage
120
Bulb Included
No
Bullb Base
Medium
Glass Finish
Clear
Weight
10.02
Style
Modern & Contemporary
Bulb Count
5
Standards
cULus
Bulb Watts
60

Description

Sommerset 5-Light Chandelier Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.