This item is Discontinued.

Nuvo Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Length: 28 60/7255

Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Length: 28 (Discontinued)

  • Mfr # 60/7255
  • Zoro # G4376654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7255
Zoro #
G4376654
UPC #
45923673788
Country of Origin
China

Dimensions

Length
28
Wire Length
12 ft.
Width
28
Height
6.5

Details

Finish
Polished Nickel
Bulb Type
Incandescent
Bulb Included
No
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Application
Ceiling
Style
Traditional
Standards
cETLus
Material
Steel
Shade Material
No Glass
Voltage
120
Bulb Count
5
Bulb Watts
60
Weight
10.02
Bullb Base
Medium

Description

Bizet 5-Light Chandelier Fixture - Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.