Fixture, Chandelier, 5-Lght, Incndscnt, 60W, 120V, Type B, Candelabra

  • Mfr # 60/7304

  • Zoro # G4374256


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Glass Finish
Clear
Bulb Included
No
Height
7.75
Shade Height
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7304
Zoro #
G4374256
UPC #
045923673870
Country of Origin
China

Dimensions

Length
24
Height
7.75
Shade Height
6 in.
Shade Width
2.75 in.
Width
24
Wire Length
12 ft.

Details

Finish
Black
Glass Finish
Clear
Bulb Included
No
Bulb Type
Incandescent
Voltage
120
Style
Traditional
Material
Steel
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Bullb Base
Candelabra
Shade Material
Glass
Standards
cETLus
Weight
8.28
Application
Ceiling
Bulb Count
5
Bulb Watts
60

Description

Zemi 5-Light Chandelier Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.