Fixture, Chandelier, 9-Lght, Incandescent, 60W, 120V, A19, Medium Base, Bulb Count: 9

  • Mfr # 60/7189

  • Zoro # G4372138


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Height
25.00
Bulb Type
Incandescent
Wire Length
12 ft.
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7189
Zoro #
G4372138
UPC #
45923672125
Country of Origin
China

Dimensions

Height
25.00
Wire Length
12 ft.
Length
28.00
Width
28.00
Shade Height
5 in.
Shade Width
4 in.

Details

Finish
Brushed Nickel
Shade Material
Glass
Bulb Type
Incandescent
Bulb Included
No
Bulb Count
9
Material
Steel and Glass
Glass Finish
Clear Seeded
Style
Transitional
Standards
cULus
Voltage
120
Application
Ceiling
Bulb Watts
60
Bullb Base
Medium
Weight
18.42

Description

Bransel 9-Light Chandelier Fixture - Brushed Nickel Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.