Fixture, Chandelier, 9-Lght, Incandescent, 60W, 120V, A19, Medium Base, Bulb Watts: 60

  • Mfr # 60/7279

  • Zoro # G4373294


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Bulb Watts
60
Application
Ceiling
Bulb Count
9
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Style
Modern & Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7279
Zoro #
G4373294
UPC #
45923672095
Country of Origin
China

Dimensions

Wire Length
12 ft.
Shade Width
3.5 in.
Height
22.00
Width
30.00
Shade Height
6.5 in.
Length
30.00

Details

Finish
Matte Black
Bulb Watts
60
Application
Ceiling
Bulb Count
9
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Style
Modern & Contemporary
Bulb Type
Incandescent
Weight
19.94
Voltage
120
Bullb Base
Medium
Glass Finish
Clear
Bulb Included
No
Standards
cULus
Shade Material
Glass
Material
Steel and Glass

Description

Sommerset 9-Light Chandelier Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.