Intention 6-Light Chandelier - Warm Brass and Black Finish

  • Mfr # 60/6976

  • Zoro # G0463548


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Indoor Lighting
Housing Finish
Warm Brass / Black
Lamp Type
G25
Mounting
(2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6976
Zoro #
G0463548
UPC #
45923681837
Country of Origin
China

Dimensions

Height
6 in
Width
23.5 in
Length
23.5 in

Details

Item
Fixture, Chandelier, Incandescent, 60W,
Fixture Type
Indoor Lighting
Housing Finish
Warm Brass / Black
Lamp Type
G25
Mounting
(2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Voltage
120V
Dimmable
Lamp Dependent
Lamp Included
No
Standards
cETLus; Dry
Watts
60W
Light Type
Medium
Material
Brass
Bulb Technology
Incandescent
Number of Light Bulbs Required
6

Description

Fixture, Chandelier, Incandescent, 60W,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.