Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cirrus 6-Light Chandelier - Vintage Brass Finish with Glass Rods

  • Mfr # 60/6992

  • Zoro # G0473926


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Indoor Lighting
Housing Finish
Vintage Brass
Lamp Type
Type B
Mounting
(1) 48 inch Chain; (1) 12 foot Wire
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6992
Zoro #
G0473926
UPC #
45923681912
Country of Origin
China

Dimensions

Width
16 in
Height
16 in

Details

Item
Fixture, Chandelier, Incandescent, 60W,
Fixture Type
Indoor Lighting
Housing Finish
Vintage Brass
Lamp Type
Type B
Mounting
(1) 48 inch Chain; (1) 12 foot Wire
Watts
60W
Bulb Technology
Incandescent
Material
Brass / Glass
Lamp Included
No
Light Type
Candelabra
Dimmable
Lamp Dependent
Standards
cETLus; Dry
Voltage
120V
Glass Finish
Clear Glass
Number of Light Bulbs Required
6

Description

Fixture, Chandelier, Incandescent, 60W,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.