Cirrus 8-Light Chandelier - Polished Nickel Finish with Glass Rods

  • Mfr # 60/6993

  • Zoro # G0460845


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Indoor Lighting
Housing Finish
Polished Nickel
Lamp Type
Type B
Mounting
(1) 48 inch Chain; (1) 12 foot Wire
Material
Glass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6993
Zoro #
G0460845
UPC #
45923681936
Country of Origin
China

Dimensions

Height
19.5 in
Width
19.5 in

Details

Item
Fixture, Chandelier, Incandescent, 60W,
Fixture Type
Indoor Lighting
Housing Finish
Polished Nickel
Lamp Type
Type B
Mounting
(1) 48 inch Chain; (1) 12 foot Wire
Material
Glass / Steel
Standards
cETLus; Dry
Light Type
Candelabra
Voltage
120V
Watts
60W
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Lamp Included
No
Glass Finish
Clear
Number of Light Bulbs Required
8

Description

Fixture, Chandelier, Incandescent, 60W,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.