Zoro Homepage

Fixture, Die Cast Mounting Plate, 2 Light

  • Mfr # SF76-666

  • Zoro # G6065880


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Width
4.5 in
Finish
Dark Bronze
Length
4.5 in
Height
1 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-666
Zoro #
G6065880
UPC #
045923766664
Country of Origin
China

Dimensions

Width
4.5 in
Length
4.5 in
Height
1 in

Details

Item
Mounting Plate
Finish
Dark Bronze
Material
Aluminum

Description

Fixture,Die Cast Mounting Plate,2 Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.