Fixture, Flush, 1L, 60W, A19, Medium Base, 120V, White

  • Mfr # SF77/947

  • Zoro # G0574797


product price: $17.99
/ea

Key Features

Damp/Wet Rating
Damp
Style
Traditional
Height
7.25 in
Lamp Base
Medium, A19
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77/947
Zoro #
G0574797
UPC #
045923779473
Country of Origin
China

Dimensions

Height
7.25 in
Width
6 in

Details

Item
Flush Mount Ceiling Light
Damp/Wet Rating
Damp
Style
Traditional
Lamp Base
Medium, A19
Bulb Included
No
Voltage
120V
Watts
60 W
Number of Bulbs
1
Indoor/Outdoor
Indoor
Mounting
Flush
Fixture Housing Material
Steel
Standards
cULus

Description

Fixture,Flush,1L,60W,A19,Medium Base,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.