This item is Discontinued.

Nuvo Fixture, Flush, 1L, 60W, A19, Medium Base, 120V, White SF77/948

Fixture, Flush, 1L, 60W, A19, Medium Base, 120V, White (Discontinued)

  • Mfr # SF77/948
  • Zoro # G0574693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77/948
Zoro #
G0574693
UPC #
045923779480
Country of Origin
China

Dimensions

Height
9.25 in
Width
8 in

Details

Item
Flush Mount Ceiling Light
Mounting
Flush
Damp/Wet Rating
Damp
Glass Color
White
Fixture Housing Material
Steel
Lamp Base
Medium, A19
Bulb Included
No
Style
Traditional
Number of Bulbs
1
Indoor/Outdoor
Indoor
Standards
cULus
Voltage
120V
Watts
60 W

Description

Fixture,Flush,1L,60W,A19,Medium Base,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.