Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Voltage: 120

  • Mfr # 60/7268

  • Zoro # G4371788


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
12.88
Voltage
120
Height
5.63
Bullb Base
Medium
Style
Modern and Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7268
Zoro #
G4371788
UPC #
45923671975
Country of Origin
China

Dimensions

Length
12.88
Height
5.63
Wire Length
6 in.

Details

Voltage
120
Finish
Matte Black
Bullb Base
Medium
Style
Modern and Contemporary
Standards
cULus
Glass Finish
Clear
Shade Material
Glass
Weight
6.3
Bulb Count
2
Bulb Type
Incandescent
Bulb Watts
60
Material
Steel and Glass
Bulb Included
No
Application
Ceiling

Description

Sommerset 2-Light Flush Mount Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.