
Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Weight: 7.29
Mfr # 60/7190
Zoro # G4372603
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Length
12.88
Voltage
120
Height
6.25
Material
Steel and Glass
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7190
Zoro #
G4372603
UPC #
45923672224
Country of Origin
China
Dimensions
Length
12.88
Height
6.25
Wire Length
6 in.
Details
Voltage
120
Finish
Brushed Nickel
Material
Steel and Glass
Bulb Included
No
Shade Material
Glass
Application
Ceiling
Weight
7.29
Bullb Base
Medium
Style
Transitional
Bulb Type
Incandescent
Bulb Watts
60
Standards
cULus
Glass Finish
Clear Seeded
Bulb Count
2
Description
Bransel 2-Light Flush Mount Fixture - Brushed Nickel Finish with Clear Seeded Glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.