Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Flush, 2L, 60W, A19, Medium Base, 120V, Old Bronze SF76/607

Fixture, Flush, 2L, 60W, A19, Medium Base, 120V, Old Bronze (Discontinued)

  • Mfr # SF76/607
  • Zoro # G0574289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/607
Zoro #
G0574289
UPC #
045923766077
Country of Origin
China

Dimensions

Height
5.5 in
Width
13.25 in

Details

Item
Flush Mount Ceiling Light
Indoor/Outdoor
Indoor
Lamp Base
Medium, A19
Mounting
Flush
Damp/Wet Rating
Damp
Finish
Old Bronze
Style
Traditional
Fixture Housing Material
Steel
Bulb Included
No
Voltage
120V
Watts
60 W
Standards
cULus
Number of Bulbs
2

Description

Fixture,Flush,2L,60W,A19,Medium Base,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.