This item is Discontinued.

Nuvo Fixture, Flush, 2L, 60W, A19, Medium Base, 120V, Polished Brass SF76/678

Fixture, Flush, 2L, 60W, A19, Medium Base, 120V, Polished Brass (Discontinued)

  • Mfr # SF76/678
  • Zoro # G0574526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/678
Zoro #
G0574526
UPC #
045923766787
Country of Origin
China

Dimensions

Width
12 in
Height
6 in

Details

Mounting
Flush Mount
Voltage
120V
Finish
Polished Brass
Item
Fixture,Flush,2L,60W,A19,Medium Base,120
Max. Fixture Wattage
60
Fixture Housing Material
Steel
Standards
cULus
Lamp Included
No
Lamp Quantity
2
Glass Finish
Alabaster
Bulb Type
Incandescent
Damp/Wet Rating
Damp
Bulb Base Type
Medium
Style
Traditional
Indoor/Outdoor
Indoor

Description

Fixture,Flush,2L,60W,A19,Medium Base,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.