Zoro Homepage

Fixture, Flush, 2L, 60W, A19, Medium Base, 120V, Brushed Nickel

  • Mfr # SF76/610

  • Zoro # G0574447


product price: $39.99
/ea

Key Features

Number of Bulbs
2
Damp/Wet Rating
Damp
Watts
60 W
Voltage
120V
Lamp Base
Medium, A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/610
Zoro #
G0574447
UPC #
045923766107
Country of Origin
China

Dimensions

Width
13.25 in
Height
5.5 in

Details

Item
Flush Mount Ceiling Light
Number of Bulbs
2
Damp/Wet Rating
Damp
Watts
60 W
Voltage
120V
Lamp Base
Medium, A19
Mounting
Flush
Style
Traditional
Indoor/Outdoor
Indoor
Finish
Brushed Nickel
Standards
cULus
Bulb Included
No
Fixture Housing Material
Steel

Description

Fixture,Flush,2L,60W,A19,Medium Base,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.